SCIR 22-200NP05 IC1008 Grooving, Turning and Parting Inserts

Article no.: 6405412
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6405412
    EAN / GTIN 7291075316377
    Manufacturer number 6405412
    L-Number L23940 1649

    Description

    Description:

    Parting Off Indexable Inserts, Corner Radius (RE) 0.05 mm, Cutting Depth Maximum (CDX) 6 mm, Cutting Width (CW) 2 mm, Insert Length (INSL) 22 mm, Insert Thickness (S) 7 mm, Overall Length (OAL) 22 mm

    Feature:

    • Corner Radius (RE) 0.05 mm
    • Corner Radius Tolerance (+/-) (RETOL) 0.02 mm
    • Cutting Depth Maximum (CDX) 6 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width (CW) 2 mm
    • Insert Length (INSL) 22 mm
    • Insert Rake Angle (GAN) 9 Degrees
    • Insert Thickness (S) 7 mm
    • Max. Grooving Feed (fg(max)) 0.09 mm/rev
    • Min. Grooving Feed (fg(min)) 0.03 mm/rev
    • Overall Length (OAL) 22 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart