TIGER 1820Y-IQ IC808 Utility Single-Ended Inserts for External Heavy Grooving and Deep Machining

Article no.: 6405411
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6405411
Copy
EAN / GTIN 7291075316520
Copy
Manufacturer number 6405411
Copy
L-Number L24100 286
Copy

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 2 mm, Cutting Width (CW) 18 mm, Insert Thickness (S) 6.35 mm, Overall Length (OAL) 20.9 mm

Feature:

  • Corner Radius (RE) 2 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.05 mm
  • Cutting Width (CW) 18 mm
  • Insert Thickness (S) 6.35 mm
  • Max. Grooving Feed (fg(max)) 0.55 mm/rev
  • Min. Grooving Feed (fg(min)) 0.25 mm/rev
  • Overall Length (OAL) 20.9 mm

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart