SCB 010.500.020-25 IC908 DIN6885 Inserts for Light Fit (JS9) Keyway Broaching on Lathe and Milling Machines

Article no.: 6405321
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 6405321
    EAN / GTIN 7291075304190
    Manufacturer number 6405321
    L-Number L24030 554

    Description

    Description:

    Broach Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 5 mm

    Feature:

    • nnection Diameter Machine Side (DCONMS) 10 mm
    • Corner Radius (RE) 0.2 mm
    • Cutting Depth Maximum (CDX) 5 mm
    • Cutting Width (CW) 5 mm
    • Functional Width (WF) 4 mm
    • Minimum Bore Diameter (DMIN) 10 mm
    • Overall Length (OAL) 50 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart