SCB 010.410.050-25 IC908 DIN138 (Tolerance C11) Inserts for Keyway Broaching on Lathe and Milling Machines

Article no.: 6405315
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 6405315
EAN / GTIN 7291075304138
Manufacturer number 6405315
L-Number L24030 542

Description

Description:

Broach Inserts, Cutting Depth Maximum (CDX) 4.1 mm, Cutting Width (CW) 4.1 mm

Feature:

  • nnection Diameter Machine Side (DCONMS) 10 mm
  • Corner Radius (RE) 0.5 mm
  • Cutting Depth Maximum (CDX) 4.1 mm
  • Cutting Width (CW) 4.1 mm
  • Functional Width (WF) 4 mm
  • Minimum Bore Diameter (DMIN) 10 mm
  • Overall Length (OAL) 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart