XNUWB 13-5.01-0.2 IC908 DIN6885 Inserts for Light Fit (JS9) Keyway Broaching on Lathe and Milling Machines

Article no.: 6405304
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyway broaching and profile slotting tool

Identification & Classification

Article number 6405304
EAN / GTIN 7291075304008
Manufacturer number 6405304
L-Number L23940 1973

Description

Description:

Broach Inserts, Cutting Depth Maximum (CDX) 2.7 mm

Feature:

  • Corner Radius (RE) 0.2 mm
  • Cutting Depth Maximum (CDX) 2.7 mm
  • Insert Length (INSL) 17.3 mm
  • Insert Thickness (S) 5.3 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart