GIP 3.98-1.99 IC8250 Precision Double-Ended Full Radius Inserts for Grooving

Article no.: 6405243
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6405243
EAN / GTIN 7291075238273
Manufacturer number 6405243
L-Number L23940 1165

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 11.8 mm, Cutting Width (CW) 3.98 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 160 mm
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 1.99 mm
  • Cutting Depth Maximum (CDX) 11.8 mm
  • Cutting Width (CW) 3.98 mm
  • Insert Length (INSL) 15.3 mm

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart