LPGIL 12-9.5-4T6PR IC907 Inserts for Axial Grooves Inside Radial Grooves and for Radial Grooves Inside Axial Grooves

Article no.: 6405169
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CUT-GRIP
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6405169
EAN / GTIN 7291075281422
Manufacturer number 6405169
L-Number L23940 964

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5.5 mm, Cutting Width (CW) 4 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 200 mm
  • Corner Radius (RE) 0.4 mm
  • Cutting Depth Maximum (CDX) 5.5 mm
  • Cutting Width (CW) 4 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart