GDMM 8CC IC830 Single-Ended Utility Insert for External Rough Grooving and Side Turning with a Front Chip Splitter

Article no.: 6405160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6405160
    EAN / GTIN 7291075117301
    Manufacturer number 6405160
    L-Number L24100 127

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Width (CW) 8 mm

    Feature:

    • Chip Breaker Type CC
    • Corner Radius (RE) 0.8 mm
    • Cutting Width (CW) 8 mm
    • Insert Length (INSL) 29.95 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart