• The item cannot be ordered due to missing prices.

GIP 3.18-1.59 IC830 Precision Double-Ended Full Radius Inserts for Grooving

Article no.: 6405151
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6405151
EAN / GTIN 7291075238259
Manufacturer number 6405151
L-Number L23940 932

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 12.2 mm, Cutting Width (CW) 3.18 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 160 mm
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 1.59 mm
  • Cutting Depth Maximum (CDX) 12.2 mm
  • Cutting Width (CW) 3.18 mm
  • Insert Length (INSL) 15.3 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart