GIFI 5.00E-2.50 IC808 Precision Double-Ended Full Radius Inserts for Internal Profiling and Grooving

Article no.: 6405137
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6405137
EAN / GTIN 7291075239072
Manufacturer number 6405137
L-Number L23940 902

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 13.5 mm, Cutting Width (CW) 5 mm

Feature:

  • Clearance Angle Major (AN) 8 Degrees
  • Corner Radius (RE) 2.5 mm
  • Cutting Depth Maximum (CDX) 13.5 mm
  • Cutting Width (CW) 5 mm
  • Insert Length (INSL) 15.7 mm
  • Minimum Bore Diameter (DMIN) 20 mm

Suitable products

Services & product advisors

Direct purchase
To shopping cart