TIGER 1453-152 IC808 Utility Single-Ended Inserts for External Heavy Grooving and Deep Machining

Article no.: 6404545
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6404545
EAN / GTIN 7291075084054
Manufacturer number 6404545
L-Number L24100 63

Description

Description:

Parting Off Indexable Inserts, Corner Radius (RE) 1.52 mm, Cutting Width (CW) 14.53 mm, Overall Length (OAL) 24 mm

Feature:

  • Corner Radius (RE) 1.52 mm
  • Corner Radius Tolerance (+/-) (RETOL) 0.05 mm
  • Cutting Width (CW) 14.53 mm
  • Max. Grooving Feed (fg(max)) 0.44 mm/rev
  • Min. Grooving Feed (fg(min)) 0.22 mm/rev
  • Overall Length (OAL) 24 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart