GIMY 808 IC808 Utility Single-Ended Inserts for Grooving and Turning

Article no.: 6404097
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6404097
EAN / GTIN 7291075025866
Manufacturer number 6404097
L-Number L24100 12

Description

Description:

Plaquettes de tournage/gorges, Largeur de coupe (CW) 8 mm

Caractéristique(s):

  • Diamètre extérieur minimum gorge axiale (DAXN) 160 mm
  • Type de brise-copeaux Y
  • Angle de dépouille primaire (AN) 7 Degrees
  • Rayon (RE) 0.8 mm
  • Largeur de coupe (CW) 8 mm
  • Longueur plaquette (INSL) 15.3 mm
  • Minimum Bore Diameter (DMIN) 70 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart