GIPA 6.00-3.00YZ-D ID5 Precision Double-Ended Inserts with Polished Top Rake for Machining Aluminum

Article no.: 6404002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6404002
    EAN / GTIN 7291075230284
    Manufacturer number 6404002
    L-Number L23940 1038

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 13 mm, Cutting Width (CW) 6 mm

    Feature:

    • Axial Groove Outside Diameter Minimum (DAXN) 160 mm
    • Clearance Angle Major (AN) 7 Degrees
    • Corner Radius (RE) 3 mm
    • Cutting Depth Maximum (CDX) 13 mm
    • Cutting Width (CW) 6 mm
    • Insert Length (INSL) 15 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart