Insert reversible ratchet ∙ 14 x 18 mm insert square, solid ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 83.5 mm

Article no.: 6404-1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Pitch S 38.5 mm
Plug-in shank 14×18 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6404-1
EAN / GTIN 4000896027552
Manufacturer number 6404-1
L-Number L60140 337

Description

Description:

  • 6401-1 20 teeth ∙ Operating angle 18° – maximum 40 Nm
    6402-1 30 teeth ∙ Operating angle 12° – maximum 120 Nm
    6403-1 32 teeth ∙ Operating angle 11.25° – maximum 120 Nm
    6404-1 32 teeth ∙ Operating angle 11.25° – maximum 300 Nm
  • Drop forged
  • Surface: chrome-plated
  • DIN 3120, ISO 1174-1
  • Made in Germany
  • Drive: Insert square 14 x 18 mm
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 83.5 mm
  • Net weight: 0.3 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Inside micrometre of the adjusting tool l2: 38.5 mm
  • Head Thickness a: 19.6 mm
  • Head Width b: 40 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart