FGPA 80-40YZ-D ID5 Double-Ended Precision Inserts for Machining Aluminum at Medium-to-High Feeds, Cut Arcs to 250°

Article no.: 6403935
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6403935
    EAN / GTIN 7291075159981
    Manufacturer number 6403935
    L-Number L23940 941

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Width (CW) 8 mm, Insert Thickness (S) 6.3 mm

    Feature:

    • Clearance Angle Major (AN) 7 Degrees
    • Corner Radius (RE) 4 mm
    • Cutting Width (CW) 8 mm
    • Insert Length (INSL) 29.8 mm
    • Insert Thickness (S) 6.3 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart