PICCO L 080.0005-30 IC228 Inserts for Internal Back Turning

Article no.: 6403660
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 6403660
    EAN / GTIN 7291075182804
    Manufacturer number 6403660
    L-Number L24030 99

    Description

    Description:

    Solid and Brazed Groove/Turn & Part Off, Connection Diameter Machine Side (DCONMS) 5 mm, Corner Radius (RE) 0.2 mm, Cutting Depth Maximum (CDX) 1 mm, Cutting Width (CW) 1.5 mm, Overall Length (OAL) 45 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 5 mm
    • Corner Radius (RE) 0.2 mm
    • Cutting Depth Maximum (CDX) 1 mm
    • Cutting Direction (HAND) Left Hand
    • Cutting Width (CW) 1.5 mm
    • Front End Width (a) 4.4 mm
    • Minimum Bore Diameter (DMIN) 5 mm
    • Overall Length (OAL) 45 mm
    • Overhang Minimum (OHN) 29 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart