Grip wrench for glueing

Article no.: 6403600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 6403600
EAN / GTIN 4010886640364
Manufacturer number 6403600
L-Number L60160 2139

Description

Description:

  • Release lever blue dip-insulated
  • Nickel-plated
  • The workpieces to be glued are placed together, with the grip open, the drill holes for the clamping pins are marked, and 9 - 10 mm Ø holes drilled. Glue is applied, the wrench pushed into the holes, the pieces aligned and the clamping lever closed - the work is finished
  • Tenon block not included

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 2.1/2
  • Clamping width [mm]: 60 mm
  • Material: Head: steel, handles: sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: nickel-plated
  • Total length [inch]: 9
  • Total length [mm]: 220 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart