GEPI 0.80-0.00RX IC908 Precision Double-Ended Inserts for Internal Grooving Next to Shoulder

Article no.: 6403581
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6403581
    EAN / GTIN 7291075158281
    Manufacturer number 6403581
    L-Number L23940 462

    Description

    Description:

    Parting Off Indexable Inserts, Cutting Depth Maximum (CDX) 1.5 mm, Cutting Width (CW) 0.8 mm, Insert Length (INSL) 10 mm, Overall Length (OAL) 10 mm

    Feature:

    • Chip Breaker Type FG
    • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
    • Cutting Depth Maximum (CDX) 1.5 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Width (CW) 0.8 mm
    • Insert Length (INSL) 10 mm
    • Max. Grooving Feed (fg(max)) 0.02 mm/rev
    • Min. Grooving Feed (fg(min)) 0.01 mm/rev
    • Overall Length (OAL) 10 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart