TIP 4P8-NPT IC08 NPT (National Pipe Threads) Precision Ground Double-Ended External Full Profile Threading Inserts with a Chipformer

Article no.: 6403436
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 6403436
    EAN / GTIN 7291075159639
    Manufacturer number 6403436
    L-Number L23940 1763

    Description

    Omschrijving:

    Draadsnijplaten, snijbreedte (CW) 4 mm, profielhoek (PNA) 60 graden

    Kenmerk:

    • Hoekradius (RE) 0,13 mm
    • Richting (HAND) neutraal
    • Lengte mes (L) 15,3 mm
    • Snijbreedte (CW) 4 mm
    • Profielhoek (PNA) 60 graden
    • Draadvorm type (THFT) NPT60
    • Schroefdraad per inch (TPI) 8 threads/″

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart