GEPI 1.20-0.00 IC528 Precision Ground Double-Ended Inserts for Internal Grooving

Article no.: 6403334
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number 6403334
EAN / GTIN 7291075273465
Manufacturer number 6403334
L-Number L23940 1545

Description

Description:

Parting Off Indexable Inserts, Cutting Depth Maximum (CDX) 1.8 mm, Cutting Width (CW) 1.2 mm, Insert Length (INSL) 10 mm, Overall Length (OAL) 10 mm

Feature:

  • Chip Breaker Type FT
  • Corner Radius Tolerance (+/-) (RETOL) 0.03 mm
  • Cutting Depth Maximum (CDX) 1.8 mm
  • Cutting Width (CW) 1.2 mm
  • Insert Length (INSL) 10 mm
  • Max. Grooving Feed (fg(max)) 0.03 mm/rev
  • Min. Grooving Feed (fg(min)) 0.01 mm/rev
  • Overall Length (OAL) 10 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart