TIP 4P8-NPT IC908 NPT (National Pipe Threads) Precision Ground Double-Ended External Full Profile Threading Inserts with a Chipformer

Article no.: 6403319
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 6403319
    EAN / GTIN 7291075159585
    Manufacturer number 6403319
    L-Number L23940 1481

    Description

    Description:

    On-Edge Threading Indexable Inserts, Cutting Width (CW) 4 mm, Profile Included Angle (PNA) 60 Degrees

    Feature:

    • Corner Radius (RE) 0.13 mm
    • Cutting Direction (HAND) Neutral
    • Cutting Edge Length (L) 15.3 mm
    • Cutting Width (CW) 4 mm
    • Profile Included Angle (PNA) 60 Degrees
    • Thread Form Type (THFT) NPT60
    • Threads per Inch (TPI) 8 Threads/″

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart