TIP 4WT-0.15 IC908 Precision Ground Double-Ended Threading Inserts with a 55° Partial Profile and a Chipformer

Article no.: 6403306
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 6403306
EAN / GTIN 7291075169911
Manufacturer number 6403306
L-Number L23940 1455

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 4 mm, Profile Included Angle (PNA) 55 Degrees

Feature:

  • Corner Radius (RE) 0.15 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Edge Length (L) 15.3 mm
  • Cutting Width (CW) 4 mm
  • Profile Included Angle (PNA) 55 Degrees
  • Thread Form Type (THFT) VP55
  • Thread Pitch Maximum (TPX) 3.63 mm
  • Threads per Inch Maximum (TPIX) 19 Threads/″
  • Threads per Inch Minimum (TPIN) 7 Threads/″

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart