TIP 5MT-0.25 IC908 Precision Ground Double-Ended Threading Inserts with a 60° Partial Profile and Chipformer

Article no.: 6403304
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 345.70 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for thread turning

Identification & Classification

Article number 6403304
Copy
EAN / GTIN 7291075159097
Copy
Manufacturer number 6403304
Copy
L-Number L23940 1440
Copy

Description

Description:

On-Edge Threading Indexable Inserts, Cutting Width (CW) 5.5 mm, Profile Included Angle (PNA) 60 Degrees

Feature:

  • Corner Radius (RE) 0.25 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Edge Length (L) 15.3 mm
  • Cutting Width (CW) 5.5 mm
  • Profile Included Angle (PNA) 60 Degrees
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 5.1 mm
  • Thread Pitch Minimum (TPN) 1.95 mm
  • Threads per Inch Maximum (TPIX) 13 Threads/″
  • Threads per Inch Minimum (TPIN) 5 Threads/″

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart