PICCO R 610.1008-10 IC228 Inserts for Face Grooving

Article no.: 6402762
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 6402762
EAN / GTIN 7291075109658
Manufacturer number 6402762
L-Number L24030 132

Description

Description:

Solid and Brazed Groove/Turn & Part Off, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Depth Maximum (CDX) 1.5 mm, Cutting Width (CW) 1 mm, Overall Length (OAL) 26 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 8 mm
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Depth Maximum (CDX) 1.5 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 1 mm
  • Front End Width (a) 5.2 mm
  • Max. Face Grooving Feed (ffg(max)) 0.04 mm/rev
  • Min. Face Grooving Feed (ffg(min)) 0.01 mm/rev
  • Overall Length (OAL) 26 mm
  • Overhang Minimum (OHN) 11 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart