GIA 4.00K-0.40 IC428 Flat Top Precision Double Ended Inserts with T-Land for Machining Cast Iron

Article no.: 6402729
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6402729
    EAN / GTIN 7291075111781
    Manufacturer number 6402729
    L-Number L23940 830

    Description

    Omschrijving:

    Afdekken/draaien Snijplaten, snijdiepte, max. (CDX) 13 mm, snijbreedte (CW) 4 mm

    Kenmerk:

    • Diameter axiale penetratie min. (DAXN) 160 mm
    • Hoofdvrijloophoek (AN) 7 graden
    • Hoekradius (RE) 0,4 mm
    • Zaagdiepte, max. (CDX) 13 mm
    • Snijbreedte (CW) 4 mm
    • Snijplaat lengte (INSL) 15,3 mm
    • Snijplaat afbladhoek (GAN) 15 graden
    • Dmin afsteken 70 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart