GPV 4-3.56-1 IC9054 Precision Inserts for Grooving Multi V-Ribbed Pulleys

Article no.: 6402706
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 6402706
    EAN / GTIN 7291075109191
    Manufacturer number 6402706
    L-Number L23940 815

    Description

    Description:

    Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 3.42 mm, Cutting Width (CW) 4.03 mm

    Feature:

    • Clearance Angle Major (AN) 7 Degrees
    • Corner Radius (RE) 0.45 mm
    • Cutting Depth Maximum (CDX) 3.42 mm
    • Cutting Width (CW) 4.03 mm
    • Insert Length (INSL) 15.3 mm
    • Insert Rake Angle (GAN) 5 Degrees
    • Number of Teeth 1
    • Thread Pitch (TP) 3.56 mm

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart