GIQR 11-WT-0.05 IC528 Internal Inserts with Whitworth Partial Profile for Threading in 8 mm and Larger Holes

Article no.: 6402648
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6402648
EAN / GTIN 7291075198720
Manufacturer number 6402648
L-Number L23940 714

Description

Description:

On-Edge Threading Indexable Inserts, Profile Included Angle (PNA) 55 Degrees

Feature:

  • Corner Radius (RE) 0.05 mm
  • Cutting Edge Length (L) 10.68 mm
  • Profile Included Angle (PNA) 55 Degrees
  • Thread Form Type (THFT) VP55
  • Threads per Inch Maximum (TPIX) 50 Threads/″
  • Threads per Inch Minimum (TPIN) 11 Threads/″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart