GIQR 11-MT-0.05 IC528 Internal Threading Inserts with a 60° Partial Profile for Threading in 8 mm and Larger Holes

Article no.: 6402647
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6402647
EAN / GTIN 7291075102765
Manufacturer number 6402647
L-Number L23940 725

Description

Description:

On-Edge Threading Indexable Inserts

Feature:

  • Corner Radius (RE) 0.05 mm
  • Cutting Edge Length (L) 10.68 mm
  • Thread Form Type (THFT) VP60
  • Thread Pitch Maximum (TPX) 2.3 mm
  • Thread Pitch Minimum (TPN) 0.5 mm
  • Threads per Inch Maximum (TPIX) 50 Threads/″
  • Threads per Inch Minimum (TPIN) 11 Threads/″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart