GIQR 8-WT-0.05 IC528 Internal Inserts with Whitworth Partial Profile for Threading in 8 mm and Larger Holes

Article no.: 6402489
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6402489
    EAN / GTIN 7291075198713
    Manufacturer number 6402489
    L-Number L23940 542

    Description

    Description:

    On-Edge Threading Indexable Inserts, Profile Included Angle (PNA) 55 Degrees

    Feature:

    • Corner Radius (RE) 0.05 mm
    • Cutting Edge Length (L) 7.78 mm
    • Profile Included Angle (PNA) 55 Degrees
    • Thread Form Type (THFT) VP55
    • Threads per Inch Maximum (TPIX) 50 Threads/″
    • Threads per Inch Minimum (TPIN) 16 Threads/″

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart