GIQR 8-0.75-0.00 IC528 Precision Ground Single-Ended Inserts for Internal Grooving and Turning

Article no.: 6402473
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6402473
EAN / GTIN 7291075102369
Manufacturer number 6402473
L-Number L23940 500

Description

Description:

Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 1.2 mm, Cutting Width (CW) 0.75 mm

Feature:

  • Corner Radius (RE) 0 mm
  • Cutting Depth Maximum (CDX) 1.2 mm
  • Cutting Width (CW) 0.75 mm
  • Minimum Bore Diameter (DMIN) 8 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart