PICCO R 006.0510-15 IC228 Inserts with a 60° Internal Thread Profile for 2.4 mm Min. Bore Diameter

Article no.: 6402450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 6402450
    EAN / GTIN 7291075088229
    Manufacturer number 6402450
    L-Number L24030 355

    Description

    Description:

    Solid Boring Bars, Connection Diameter Machine Side (DCONMS) 6 mm, Front End Width (a) 5.3 mm, Functional Length (LF) 30 mm, Minimum Bore Diameter (DMIN) 6 mm, Usable Length (LU) 15 mm

    Feature:

    • Central Flat (CF) 0.12 mm
    • Connection Diameter Machine Side (DCONMS) 6 mm
    • Cutting Direction (HAND) Right Hand
    • Front End Width (a) 5.3 mm
    • Functional Length (LF) 30 mm
    • Functional Width (WF) 2.3 mm
    • Minimum Bore Diameter (DMIN) 6 mm
    • Thread Form Type (THFT) VP60
    • Thread Pitch (TP) 1 mm
    • Usable Length (LU) 15 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart