Insert reversible ratchet ∙ 9 x 12 mm insert square, solid ∙ 3/8 inch (10 mm) square, solid ∙ Length: 61 mm

Article no.: 6402-1S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Exchangeable tool: Einsteckwerkzeug
  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Einsteckwerkzeug
Square drive 3/8 in
Pitch S 30 mm
Plug-in shank 9×12 mm
Ratchet reversible yes
Ratchet with ejector yes
Type of product Ratchet

Identification numbers & Classifications

Article number 6402-1S
EAN / GTIN 4000896027477
Manufacturer number 6402-1S
L-Number L60140 143

Description

Description:

  • Quick-release safety lock
  • 6401-1S 20 teeth ∙ Operating angle 20°
    6402-1S 30 teeth ∙ Operating angle 12°
    6403-1S 32 teeth ∙ Operating angle 11.25°
    6404-1S 32 teeth ∙ Operating angle 11.25°
  • Drop forged
  • Surface: chrome-plated
  • DIN 3120, ISO 1174-1
  • Made in Germany
  • Drive: Insert square 9 x 12 mm
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 61 mm
  • Net weight: 0.14 kg
  • Number of teeth: 30 (Opening angle 12°)
  • Inside micrometre of the adjusting tool l2: 30 mm
  • Head Thickness a: 15 mm
  • Head thickness (a1): 17.2 mm
  • Head Width b: 30 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart