Insert reversible ratchet Square, solid 10 mm (3/8 inch) Insert square 9 x 12 mm

Article no.: 6402
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Pitch S 26 mm
    Plug-in shank 9×12 mm
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 6402
    EAN / GTIN 4000896027453
    Manufacturer number 6402
    L-Number L60140 677

    Description

    Description:

    • Fine tooth, 72 teeth ∙ Operating angle 5°
    • Drop forged
    • Surface: chrome-plated
    • DIN 3120, ISO 1174-1
    • Made in Germany
    • Drive: Insert square 9 x 12 mm
    • Output: Square, solid 10 mm (3/8 inch)
    • Dimensions / length: 58.5 mm
    • Net weight: 0.17 kg
    • Number of teeth: 72 (Opening angle 5°)
    • Inside micrometre of the adjusting tool l2: 26 mm
    • Head Thickness a: 14.5 mm
    • Head thickness (a1): 22.7 mm
    • Head Width b: 34.5 mm

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart