GIM 4J IC20 Utility Single-Sided Inserts for Parting and Grooving Soft Materials, Tubes and Small Diameters

Article no.: 6401899
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6401899
EAN / GTIN 7291075025378
Manufacturer number 6401899
L-Number L24100 220

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 4 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 160 mm
  • Chip Breaker Type J
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 0.25 mm
  • Cutting Width (CW) 4 mm
  • Insert Length (INSL) 15.3 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart