Twin-blade electricians knife with plastic handleSafety Lock System

Article no.: 640180SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 640180SLS
EAN / GTIN 3662424029493
Manufacturer number 640180SLS
L-Number L60130 8630

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping.
  • The special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • Suitable especially for work on standard cables
  • Straight blade with hollow grinding for general use, length: 65 mm
  • Short, curved blade, position and shape suitable for cable work, length: 35 mm
  • Blade lock on both blades
  • Universal suspension eye
  • Length when folded: 104 mm
  • Overall length: 131/169 mm

Feature:

  • L [mm]: 104
  • L1 [mm]: 131/169
  • [kg]: 0.125

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart