Twin-blade electricians knife, straight 65 mm and curved 35 mm

Article no.: 640180PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cable knife

Identification numbers & Classifications

Article number 640180PB
EAN / GTIN 3148519476323
Manufacturer number 640180PB
L-Number L60130 10741

Description

Description:

  • Suitable especially for work on standard cables
  • Straight blade with hollow grinding for general use, length: 65 mm
  • Short, curved blade, position and shape suitable for cable work, length: 35 mm
  • Blade lock on both blades
  • Universal suspension eye
  • Length when folded: 104 mm
  • Overall length: 131/169 mm

Feature:

  • L [mm]: 104
  • [g]: 100

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart