Sleeving pliers, 10 mm diameter

Article no.: 640171
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 640171
EAN / GTIN 3148516401717
Manufacturer number 640171
L-Number L60130 1608

Description

Description:

  • Retention system integrated into the cutting edges: the wire does not fall down after cutting, thus keeping the working area free of FODs
  • Activated by a lamp or ultraviolet neon light, the tool starts to glow and is easily recognised. Detectable up to 3 metres in black or dark environments
  • Cutting edges designed for cutting all types of wire: Piano wire, soft wires, modern materials (Fe wire max. 200 kg/mm²)
  • Large lever ratio and offset axle for minimum effort when cutting
  • Chrome-molybdenum-vanadium steel for long service life (high hardness of cutting edges: 61/63 HRc)
  • Ergonomic covers made of very chemical-resistant material
  • Movable opening compression spring
  • Design: chrome-plated

Feature:

  • D [mm]: 10
  • D1 [mm]: 19.5-22.5-30
  • H [mm]: 82
  • L [mm]: 150
  • L1 [mm]: 82
  • L2 [mm]: 56
  • Wires [mm]: 10-28
  • [g]: 149

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart