Open ended slogging spanner 85 mm

Article no.: 6401580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6401580
EAN / GTIN 4010886640159
Manufacturer number 6401580
L-Number L60160 1784

Description

Description:

  • Acc. to DIN 133
  • Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35
  • Special sizes available on request
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 34 mm
  • Head width 1 [mm]: 172,5 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Surface: oiled
  • Total length [mm]: 406 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 85

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart