GIPI 3.30-0.10 IC20 Precision Double-Ended Inserts for Internal Grooving and Recessing

Article no.: 6401316
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 6401316
EAN / GTIN 7291075027693
Manufacturer number 6401316
L-Number L23940 1153

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 3.3 mm

Feature:

  • Clearance Angle Major (AN) 8 Degrees
  • Corner Radius (RE) 0.1 mm
  • Cutting Width (CW) 3.3 mm
  • Minimum Bore Diameter (DMIN) 20 mm

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart