Open ended slogging spanner 70 mm

Article no.: 6401150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6401150
    EAN / GTIN 4010886640111
    Manufacturer number 6401150
    L-Number L60160 1561

    Description

    Description:

    • Acc. to DIN 133
    • Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35
    • Special sizes available on request
    • * not standardised

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 29,6 mm
    • Head width 1 [mm]: 150,0 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Surface: oiled
    • Total length [mm]: 370 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 70

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart