Insert reversible ratchet ∙ 9 x 12 mm insert square, solid ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 46.5 mm

Article no.: 6401-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pitch S 19.5 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 6401-1
EAN / GTIN 4000896027439
Manufacturer number 6401-1
L-Number L60140 517

Description

Description:

  • 6401-1 20 teeth ∙ Operating angle 18° – maximum 40 Nm
    6402-1 30 teeth ∙ Operating angle 12° – maximum 120 Nm
    6403-1 32 teeth ∙ Operating angle 11.25° – maximum 120 Nm
    6404-1 32 teeth ∙ Operating angle 11.25° – maximum 300 Nm
  • Drop forged
  • Surface: chrome-plated
  • DIN 3120, ISO 1174-1
  • Made in Germany
  • Drive: Insert square 9 x 12 mm
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 46.5 mm
  • Net weight: 0.05 kg
  • Number of teeth: 20 (Opening angle 18°)
  • Inside micrometre of the adjusting tool l2: 19.5 mm
  • Head Thickness a: 9.9 mm
  • Head Width b: 21.8 mm

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart