Brake spring pliers 20″ 500 mm

Article no.: 6400180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 6400180
    EAN / GTIN 4010886640012
    Manufacturer number 6400180

    Description

    Description:

    • With replaceable spring hook (E-135 20) and protection against blocking
    • GEDORE vanadium steel 31CrV3, chrome-plated

    Feature:

    • 1000 V insulated: no
    • Material: Chrome-vanadium steel 31CrV3
    • Non-sparking version: no
    • REACH registration available: no
    • Surface: chrome-plated
    • Total length [inch]: 20
    • Total length [mm]: 500 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart