Straight double box-end ratchet wrench, 6 x 7 mm

Article no.: 64.6X7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 64.6X7
EAN / GTIN 3148517424517
Manufacturer number 64.6X7
L-Number L60130 278

Description

Description:

  • Straight, metric ratchet ring spanner: for operating the nut from the side
  • Compact ratchet mechanism that can be switched by turning the wrench
  • Turning angle 5° (7.5° for spanner size 6 mm, 6° for spanner sizes 7, 8 and 9 mm)
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 6x7
  • B [mm]: 14.2
  • B1 [mm]: 17.2
  • C [mm]: 8.0
  • E [mm]: 6.3
  • E1 [mm]: 6.5
  • E2 [mm]: 3.0
  • H3 [mm]: 3
  • L [mm]: 115
  • [g]: 35

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart