Straight double box-end ratchet wrench, 1/2″ x 9/16″

Article no.: 64.1/2X9/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 64.1/2X9/16
EAN / GTIN 3148517428058
Manufacturer number 64.1/2X9/16
L-Number L60130 1579

Description

Description:

  • Straight ratchet ring spanner: for operating the nut from the side
  • Compact ratchet mechanism that can be switched by turning the wrench
  • Turning angle 5° (7.5° for spanner size 1/4″, 6° for spanner sizes 5/16″ and 11/32″)
  • Chrome-plated, satin finish

Feature:

  • A [″]: 1/2x9/16
  • B [mm]: 23
  • B1 [mm]: 24.8
  • C [mm]: 11.3
  • E [mm]: 8.6
  • E1 [mm]: 9.0
  • E2 [mm]: 4.2
  • H3 [mm]: 4.2
  • L [mm]: 180
  • [g]: 115

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart