Electronics End Cutting Nipper with multi-component grips 115 mm

Article no.: 64 22 115
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 64 22 115
EAN / GTIN 4003773017806
Manufacturer number 64 22 115
L-Number L70010 462

Description

Description:

  • precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
  • sturdy, zero backlash box joint
  • low-friction double spring for gentle and even opening
  • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
  • Cutters additionally laser hardened, cutter hardness at least 56 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 0.8mm
  • Head width (A): 11mm
  • Jaw length (B): 20mm
  • Jaw thickness (joint) (D): 6mm
  • Cutting edge length mm (C): 3mm
  • with multi-component grips
  • mirror polished
  • cutting edges with small bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart