Electronics End Cutting Nipper plastic coated 115 mm

Article no.: 64 11 115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 64 11 115
    EAN / GTIN 4003773017769
    Manufacturer number 64 11 115
    L-Number L70010 554

    Description

    Description:

    • precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
    • sturdy, zero backlash box joint
    • low-friction double spring for gentle and even opening
    • the polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
    • Cutters additionally laser hardened, cutter hardness at least 56 HRC
    • End Cutter, without bevel

    Feature:

    • Cutting capacities soft wire (diameter): Ø 1.4mm
    • Cutting capacities medium hard wire (diameter): Ø 0.8mm
    • Head width (A): 11mm
    • Jaw length (B): 12mm
    • Jaw thickness (joint) (D): 7mm
    • Cutting edge length mm (C): 16mm
    • plastic coated
    • mirror polished
    • cutting edges without bevel

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart