M2-2D soft- and hardware for MF's Data processing soft

Article no.: 63AAA456
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification & Classification

Article number 63AAA456
Copy
Manufacturer number 63AAA456
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Quick and easy measuring, with the innovative M2 softwareSpend more time measuring and less time reading manuals thanks to the M2 software’sstraightforward and easy to operate user interface. Thanks to the familiar use of a touch screen,the M2 software can be quickly integrated into your process and drastically improve work efficiencyThe M2 software interface is available for use in both portrait and landscape mode, providing maximum flexibility for the display or mounting device of your choosingGain access to many powerful features and an intuitive measuring interface whether you are using an optical edge equipped system or an externally generated crosshair device. Precise optical edge detection mechanisms provide accurate results as well as access to powerful, industrial grade, measurement functionality

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart