HDMI USB camera set for TM microscopes

Article no.: 63AAA353
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Monokulares Messmikroskop

    Identification numbers & Classifications

    Article number 63AAA353
    Manufacturer number 63AAA353

    Description

    Description:

    With this Toolmaker‘s Microscope you can measure dimensions and angles on small workpieces thanks to the optional analogue or digital micrometer heads and the built-in circular scale. Further benefits of the TM Generation B include: Toolmakers microscopes well-suited for measuring dimensions and angles of features on small workpieces with the XY stage and rotating eyepiece scale. Compact design with recessed grips for better portability. The slim design makes this microscope ideal for use in areas with limited space. Powerful adjustable LED light sources for contour and surface illumination provide optimum lighting conditions for workpiece inspection. The TM Generation B is available with work stages of 50 x 50 mm or 100 x 50 mm.

    Feature:

    Remarks:HDMI USB camera set for TM microscopes
    Model:HDMI USB camera set for TM microscopes
    Functions:Camera sets

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart