Timerbox (Time-related Footswitch) for 3,5mm TS Foot Switch Connector

Article no.: 63AAA107
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Foot switch

Identification numbers & Classifications

Article number 63AAA107
Manufacturer number 63AAA107

Description

Description:

This timerbox allows you to connect to the footswitch connector of a Mitutoyo interface to trigger data transfer, based on a time interval. It can be used with all Mitutoyo interfaces featuring 3,5 mm TRS Foot switch connectors (Mono) such as USB Input Tool Direct. It works as a time-controlled footswitch.

Feature:

Dimensions (WxDxH): 55 x 58 x 31
Delivery includes: USB cable (0.8 m), AC adapter, TTB1 foot switch cable (0.52 m)
Power supply: Power supply 10 V 120 mA or 5 V USB

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart