Digimatic Interface DMX-16C 16x Digimatic Input, Serial D-SUB 9 Connector

Article no.: 63AAA106
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 63AAA106
Manufacturer number 63AAA106
L-Number L40950 572

Description

Description:

The DMX-16/16C is a micro controlled Interface for connecting 16 Digimatic output measurement devices to the RS-232C interface of a computer. DMX-16C features integrated microprocessors for data processing, thus enabling simultaneous input and output from all measurement instruments and increasing data processing speed. The DMX-16 and DMX-16C provides power and an ABS/ZERO button to operate Series 575 ABS Linear Gauges.

Feature:

Dimensions (WxDxH): 225 x 204 x 75
Remarks: Simultaneous data reception
Scope of delivery: Mains cable
Power supply: 220-240V 50 Hz

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart